Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 1000 Series Gastight™ Syringes

Catalog No. 12012404 Shop All Hamilton Company Products
Click to view available options
Volume (Metric):
1 mL
25 mL
Max. Pressure:
100 psi
200 psi
Model:
1001
1025
Connection Type:
Luer Lock
Luer Tip, Cemented

Ideal for despensing both liquids and gases

  • Calibrated
  • Luer Tip Cemented Needle (LTN) or PTFE Luer Lock (TLL)
  • Guage 22 with point style-2 (Model 1001) and needle sold separately (Model 1025)
  • Gas Sterilizable
  • Precision-machined polymer plunger tip made of PTFE, which provides leak-free seal
  • Gastight fitting enable tip to wipe interior of syringe barrel free of sample
  • Reduces molecule deposition in syringe when samples have dissolved or suspended molecules
  • Available volumes: 1 mL and 25 mL
  • Needles are 51 mm unless user specified

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Needle Gauge 22 G
Diameter (English) Inner 0.181 in.
Diameter (English) Inner Needle 0.016 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (English) Outer 0.35 in.
Diameter (Metric) Inner 4.61 mm
Diameter (Metric) Outer 9.02 mm
Diameter (Metric) Outer Needle 0.72 mm
For Use With (Application) Ideal for despensing both liquids and gases
Includes Certificate of calibration traceable to NIST
Length (English) Needle 2 in.
Product Type Gastight Syringe
Max. Pressure 200 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1001
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 1 mL
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Luer Tip, Cemented
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.