Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 1001LTN Syringes, Sold by MilliporeSigma™ Supelco™

Catalog No. p-7213613 Shop All MilliporeSigma Supelco Products
Click to view available options
Needle Gauge:
22 G
23 G
26 G

A 1 mL Gastight syringe, available in a variety of different terminations and needle options

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Needle Gauge 22 G
Length (English) Needle 2 in.
Product Type Gastight™ Syringe
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 1001 LTN
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Packaging Individually Packaged
Volume (Metric) 1 mL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Blunt
For Use With (Equipment) CTC HTS PAL Instruments (HPLC Sampling)
Connection Type Luer Tip, Cemented
Show More Show Less

GASTIGHT is a registered trademark of Hamilton Co.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.