Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: AD Termination
Shop All Hamilton Company Products
Click to view available options
Volume (Metric):
50 μL
250 μL
500 μL
1 mL
5 mL
Max. Pressure:
1000 psi
200 psi
500 psi
700 psi
Model:
1001
1005
1705
1725
1750
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- AccuDil™ (AD) - This termination is designed for MICROLAB 1000 Diluters/Dispensers
Specifications
Specifications
Material | Borosilicate Glass (Barrel), PTFE (Tip) |
Product Type | Gastight Syringe |
Max. Pressure | 700 psi |
Max. Temperature (English) | 122°F |
Max. Temperature (Metric) | 50°C |
Min. Temperature (English) | 68°F |
Model | 1750 |
Needle Point Number | No Needle Included |
Quantity | Ea. |
Volume (Metric) | 500 μL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction