Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: C Termination

Catalog No. p-4909755 Shop All Hamilton Company Products
Click to view available options
Volume (Metric):
250 μL
500 μL
1 mL
2.5 mL
5 mL
10 mL
Diameter (Metric) Outer:
7.75 mm
9.02 mm
9.6 mm
13.5 mm
17.7 mm
Model:
1001
1002
1005
1010
1725
1750

Syringes are designed to fit into, or with, various different instruments such as the MICROLAB™ 500 and MICROLAB 1000

Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.

  • Cheminert (C) - This termination is a -+-28 fitting designed to fit directly into instrumentation. The X-style, meaning plunger stop, on this syringe is designed to limit wear and tear on the plunger tip.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip)
Diameter (English) Inner 0.574 in.
Diameter (English) Outer 0.695 in.
Diameter (Metric) Inner 14.6 mm
Diameter (Metric) Outer 17.7 mm
For Use With (Application) For dispensing volumes from 100μL up to 100mL
Product Type Gastight Syringe
Max. Pressure 200 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1010
Needle Point Number No Needle Included
Quantity Ea.
Volume (Metric) 10 mL
Connection Type ChemSeal
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.