Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: CX Termination
Click to view available options
Volume (Metric):
50 μL
100 μL
250 μL
500 μL
Diameter (Metric) Inner:
1.03 mm
1.46 mm
2.3 mm
3.26 mm
Model:
1710
1725
1750
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- Cheminert (CX) - This termination is a -+-28 fitting designed to fit directly into instrumentation. The X-style, meaning plunger stop, on this syringe is designed to limit wear and tear on the plunger tip.
Specifications
Specifications
Autoclavable | Autoclavable |
Material | Borosilicate Glass (Barrel), PTFE (Tip) |
Diameter (English) Inner | 0.128 in. |
Diameter (English) Outer | 0.305 in. |
Diameter (Metric) Inner | 3.26 mm |
Diameter (Metric) Outer | 7.75 mm |
For Use With (Application) | For dispensing volumes from 100μL up to 100mL |
Includes | Instrument plunger stop |
Product Type | Gastight Syringe |
Max. Pressure | 700 psi |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction