Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ 1700/1000 Series Gastight™ Instrument Syringes: TLLX Termination
Click to view available options
Volume (Metric):
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
Model:
1001
1702
1705
1710
1725
1750
Autoclavable:
Autoclavable
Not Autoclavable
Description
Have a PTFE plunger tip that creates a tight connection between the syringe barrel and plunger allowing for liquid or gas sampling.
- PFTE Luer Lock with stop (TLLX) - male luer taper with a nickel plated brass hub. This connects onto MICROLAB 500 instruments.
Specifications
Specifications
Autoclavable | Autoclavable |
Material | Borosilicate Glass (Barrel), PTFE (Tip) |
Diameter (English) Inner | 0.041 in. |
Diameter (English) Outer | 0.305 in. |
Diameter (Metric) Inner | 1.03 mm |
Diameter (Metric) Outer | 7.75 mm |
Includes | Instrument plunger stop |
Product Type | Gastight Syringe |
Max. Pressure | 1000 psi |
Max. Temperature (English) | 239°F |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction