Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 1700 and 1000 Series Gastight™ SampleLock™ Syringes, 22 Gauge

Catalog No. 14815566 Shop All Hamilton Company Products
Click to view available options
Volume (Metric):
1 mL
2.5 mL
5 mL
10 mL
25 mL
50 mL
100 mL
Max. Pressure:
100 psi
200 psi

Hamilton SampleLock syringes allow you to collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination.

Syringes are available in sizes ranging from 1mL to 100mL. An easy-to-use twist valve and a positive rear stop on SampleLock prevents loss of sample and plunger blowout. Optional male luer and female luer lock adapter threads on the SampleLock valve making the syringes compatible with a multitude of connectors and fittings. Typical applications are:

  • Headspace application
  • Environmental sample collection and storage
  • Pre-pressurization of gaseous sample for GC analysis
  • Injection of internal standards through the valve port into samples
  • Sample spiking

Sample Lock 1700 and 1000 Series Syringe Terminations

  • Sample Lock (SL) - The sample lock incorporates an On/Off syringe valve with RN needle. This termination is used for headspace, environmental sample collection and storage, pre-pressurization of gaseous samples for GC analysis, and sample spiking. Not autoclavable.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26-22

    Specifications

    Autoclavable Not Autoclavable
    Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
    Needle Gauge 22 G
    Diameter (English) Inner 0.18 in.
    Diameter (English) Inner Needle 0.01 in.
    Diameter (Metric) Inner Needle 0.41 mm
    Diameter (English) Outer Needle 0.02 in.
    Diameter (English) Outer 0.35 in.
    Diameter (Metric) Inner 4.61 mm
    Diameter (Metric) Outer 9.02 mm
    Diameter (Metric) Outer Needle 0.72 mm
    For Use With (Application) To collect, store, transport and analyze liquid or gaseous samples without the danger of evaporative loss or environmental contamination
    Length (English) Needle 2 in.
    Product Type General Purpose Syringe
    Max. Pressure 200 psi
    Max. Temperature (English) 239°F
    Max. Temperature (Metric) 115°C
    Min. Temperature (English) 50°F
    Needle Point Number 2
    Min. Temperature (Metric) 10°C
    Quantity Ea.
    Volume (Metric) 1 mL
    Needle Point Style Sharp, Bevel, Curved, Non-coring
    Connection Type Sample Lock, Removable
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.