Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ 1700 and 1000 Series Gastight™ SampleLock™ Syringes, 22s Gauge
Shop All Hamilton Company Products
Click to view available options
Volume (Metric):
50 μL
100 μL
250 μL
500 μL
Diameter (English) Inner Needle:
0.005 in.
0.01 in.
Diameter (Metric) Inner Needle:
0.15 mm
0.41 mm
Max. Pressure:
1000 psi
700 psi
Description
Syringes are available in sizes ranging from 50μL to 500μL. An easy-to-use twist valve and a positive rear stop on SampleLock prevents loss of sample and plunger blowout. Optional male luer and female luer lock adapter threads on the SampleLock valve making the syringes compatible with a multitude of connectors and fittings. Typical applications are:
- Headspace application
- Environmental sample collection and storage
- Pre-pressurization of gaseous sample for GC analysis
- Injection of internal standards through the valve port into samples
- Sample spiking
Sample Lock 1700 and 1000 Series Syringe Terminations
- Sample Lock (SL) - The sample lock incorporates an On/Off syringe valve with RN needle. This termination is used for headspace, environmental sample collection and storage, pre-pressurization of gaseous samples for GC analysis, and sample spiking. Not autoclavable.
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 22
Specifications
Specifications
Autoclavable | Not Autoclavable |
Material | Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) |
Needle Gauge | 22s G |
Diameter (English) Inner | 0.04 in. |
Diameter (English) Inner Needle | 0.005 in. |
Diameter (Metric) Inner Needle | 0.15 mm |
Diameter (English) Outer Needle | 0.02 in. |
Diameter (English) Outer | 0.3 in. |
Diameter (Metric) Inner | 0.72 mm |
Diameter (Metric) Outer | 7.75 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction