Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 600 Microliter™ Syringes

Catalog No. 1482455B Shop All Hamilton Company Products
Click to view available options
Diameter (English) Inner:
0.014 in.
0.018 in.
Model:
62
65

The 600 series syringes are a half stroke version of the original 700 series syringes. This series of syringes is ideal for dispensing volumes from 0.25 μL up to 5 μL. The 600 series is often used in applications that require one handed operation because of the short stroke length and the reinforced plunger.

  • Half stroke version of the original icroliter 700 series syringes
  • Ideal for dispensing volumes from 0.25 μL up to 5 μL
  • Often used in applications that require one handed operation because of the short stroke length and the reinforced plunger

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Needle Gauge 22s G
Diameter (English) Inner 0.018 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.028 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.48 mm
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.71 mm
For Use With (Application) Designed for applications that require one-handed operation because of the short stroke length and the reinforced plunger
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 65
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 5 μL
Needle Point Style Blunt
Connection Type Removable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.