Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ 700/1700 Series Microliter/Gastight™ Syringes
Shop All Hamilton Company Products
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
Model:
1701
1702
1705
1710
Specifications
Specifications
Autoclavable | Autoclavable |
Material | Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) |
Diameter (English) Inner | 0.057 in. |
Diameter (English) Outer | 0.305 in. |
Diameter (Metric) Inner | 1.46 mm |
Diameter (Metric) Outer | 7.75 mm |
For Use With (Application) | Provides unprecedented functionality for controlled animal injections |
Product Type | Gastight Syringe |
Max. Pressure | 1000 psi |
Max. Temperature (English) | 239°F |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction