Learn More
Hamilton™ 700 7000/1700 1000 Series Microliter™/Gastight™: LT Termination
Shop All Hamilton Company ProductsDescription
Built to adjust reproducible injections and to prevent the plunger from bending. Syringes in this category are either Microliter (700/7000 series) or Gastight (1700/1000 series) syringes. Microliter syringes have a stainless steel plunger that is hand-fitted to the glass barrel and are designed for liquid sampling. Gastight syringes have a PTFE plunger tip that creates tight connection between the syringe barrel and plunger allowing for liquid or gas sampling. These syringes have Luer Tip (LT) termination. Available in 0.5μL to 10mL in volume.
Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
Needle Point Styles
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26s, 25, 24, 23, 22, 22s
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 26s, 25, 24, 23, 22, 22s
Specifications
Specifications
Autoclavable | Not Autoclavable |
Material | Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) |
Needle Gauge | 22 G |
Diameter (English) Inner | 0.181 in. |
Diameter (English) Inner Needle | 0.0161 in. |
Diameter (Metric) Inner Needle | 0.41 mm |
Diameter (English) Outer Needle | 0.0283 in. |
Diameter (English) Outer | 0.355 in. |
Diameter (Metric) Inner | 4.61 mm |
Diameter (Metric) Outer | 9.02 mm |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.