Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ 700 Series Syringe, Knurled Hub with Guide, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
1 μL
Needle Gauge:
25s G
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Borosilicate Glass (Barrel), Stainless Steel (Tip) |
| Needle Gauge | 25s G |
| Diameter (English) Inner | 0.0049 in. |
| Diameter (English) Inner Needle | 0.005 in. |
| Diameter (Metric) Inner Needle | 0.13 mm |
| Diameter (English) Outer Needle | 0.019 in. |
| Diameter (English) Outer | 0.308 in. |
| Diameter (Metric) Inner | 0.124 mm |
| Diameter (Metric) Outer | 7.82 mm |
| Show More |
Hamilton is a registered trademark of Hamilton Co.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction