Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 700 Series Syringe, Knurled Hub (KH), Sold by MilliporeSigma™ Supelco™

Catalog No. 111010667 Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
0.5 μL
1 μL
2 μL
5 μL
Needle Gauge:
22s G
23 G
24 G
25 G
25s G
Needle Point Style:
Bevel
Blunt

Catalog No. 11-101-0667

Supplier: MilliporeSigma Supelco 20731

Only null left
Add to Cart
Add to Cart

Gas-tight design minimizes the gas exchange in GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed. A knurled hub is used to make a leak-tight seal between the barrel and needle.

  • Rapid injection of minute volumes
  • Eliminates dead volume by placing the sample in the needle
  • Leak-proof at injection pressures up to 6000 psi
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Stainless Steel (Tip), Tungsten
Description Sample Contained in Needle (No Dead Volume)
Needle Gauge 25s G
Diameter (English) Inner 0.0057 in.
Diameter (English) Inner Needle 0.0057 in.
Diameter (Metric) Inner Needle 0.145 mm
Diameter (English) Outer Needle 0.020 in.
Diameter (English) Outer 0.308 in.
Diameter (Metric) Inner 0.145 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.515 mm
Length (English) Needle 2.75 in.
Product Type Microliter™ Syringe
Max. Pressure 6000 psig (413.7 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 7001 KH
Needle Point Number 3
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 1 μL
Product Line Hamilton
Length (Metric) Needle 70 mm
Needle Point Style Blunt
Connection Type Knurled Hub
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.