Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Modified 7000 Microliter™ Syringes

Catalog No. 14813215 Shop All Hamilton Company Products
Click to view available options
Volume (Metric):
0.5 μL
1 μL
2 μL
5 μL
Needle Gauge:
22 G
22s G
23 G
24 G
25 G
Needle Point Number:
2
3
Needle Point Style:
Blunt
Sharp, Bevel, Curved, Non-coring

Catalog No. 14-813-215

Supplier: Hamilton™ 88511

Only null left
Add to Cart
Add to Cart

This series of syringes is ideal for dispensing volumes from 0.05 μL up to 5 μL. The 7000 series is the only zero dead volume syringe. The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle.

  • ideal for dispensing volumes from 0.05 µL up to 5 µL
  • The 7000 series is the only zero dead volume syringe
  • The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle

Specifications

Autoclavable Autoclavable
Needle Gauge 23 G
Diameter (English) Inner 0.008 in.
Diameter (English) Inner Needle 0.008 in.
Diameter (Metric) Inner Needle 0.206 mm
Diameter (English) Outer Needle 0.02 in.
Diameter (English) Outer 0.3 in.
Diameter (Metric) Inner 0.2 mm
Diameter (Metric) Outer 7.82 mm
Diameter (Metric) Outer Needle 0.642 mm
Length (English) Needle 2.75 in.
Product Type General Purpose Syringe
Max. Pressure 6000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 2 μL
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Knurled Hub, Removable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.