Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 701N Syringe, Sold by MilliporeSigma™ Supelco™

Catalog No. 111010486 Shop All MilliporeSigma Supelco Products
Click to view available options
For Use With (Equipment):
CTC A200S PAL Instruments (Cemented Needle)
CTC GC PAL Instruments (Cemented Needle)

A 10 μL Syringe for PAL GC and Combi PAL (Headspace) GC Autosamplers

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Borosilicate Glass (Plunger), Stainless Steel (Tip)
Needle Gauge 26s G
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.019 in.
Diameter (Metric) Outer Needle 0.483 mm
Length (English) Needle 2 in.
Product Type Microliter™ Syringe, C-Line
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 68°F
Needle Point Number 1
Min. Temperature (Metric) 20°C
Quantity 1 Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 51 mm
Needle Point Style Cone
For Use With (Equipment) CTC GC PAL Instruments (Cemented Needle)
Connection Type Fixed
Show More Show Less

Microliter is a trademark of Hamilton Co.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.