Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ 900 Series Syringe, Sold by MilliporeSigma™ Supelco™

Catalog No. p-7213588 Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
5 μL
Connection Type:
Removable

The Economical Version of Hamilton™ 800 Series Syringes

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Tip)
Needle Gauge 26s G
Diameter (English) Inner 0.014 in.
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.019 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.343 mm
Diameter (Metric) Outer 6.60 mm
Diameter (Metric) Outer Needle 0.483 mm
Length (English) Needle 2 in.
Product Type Microliter™ Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 95 RN
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 5 μL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Bevel
For Use With (Equipment) Hamilton 95 RN
Connection Type Removable
Show More Show Less

Microliter is a trademark of Hamilton Co.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.