Learn More
Hamilton™ CTC PAL™ Autosampler S-Line Syringes
Shop All Hamilton Company ProductsDescription
The economical S-Line Syringe is hand made from the highest quality materials to exceed your expectations for most standard chromatographic applications. The Gastight™ version of the S-Line syringe is an ideal choice for GC sample injections. It incorporates a precision-machined PTFE plunger tip which creates a leak-free seal. With the tight fit in the glass barrel, the tip wipes the interior of the syringe barrel free of sample, minimizing sample carryover. This feature is particularly useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze.
- The cost-effective choice for CTC PAL autosampler applications
- Deliver great performance in everyday use for GC injections at an exceptional value
- Precision-machined PTFE plunger tip which creates a leak-free seal
- Tight fit in glass barrel minimizes sample carryover
Specifications
Specifications
Autoclavable | Not Autoclavable |
Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
Needle Gauge | 23s G |
Diameter (English) Inner Needle | 0.004 in. |
Diameter (English) Outer Needle | 0.02 in. |
Diameter (English) Outer | 0.25 in. |
Diameter (Metric) Outer | 6.6 mm |
Diameter (Metric) Outer Needle | 0.64 mm |
For Use With (Application) | GC autosampler injections |
Length (English) Needle | 2 in. |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.