Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ CTC PAL™ Autosampler S-Line Syringes

Catalog No. 14818140
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
Needle Gauge:
22 G
22s G
23 G
23s G
26s G
Model:
1701 N
1702 N
1705 N
1710 N
1725 N
1750 N
701 N
75 N

Delivers great performance for everyday use in GC and HPLC injections

The economical S-Line Syringe is hand made from the highest quality materials to exceed your expectations for most standard chromatographic applications. The Gastight™ version of the S-Line syringe is an ideal choice for GC sample injections. It incorporates a precision-machined PTFE plunger tip which creates a leak-free seal. With the tight fit in the glass barrel, the tip wipes the interior of the syringe barrel free of sample, minimizing sample carryover. This feature is particularly useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze.

  • The cost-effective choice for CTC PAL autosampler applications
  • Deliver great performance in everyday use for GC injections at an exceptional value
  • Precision-machined PTFE plunger tip which creates a leak-free seal
  • Tight fit in glass barrel minimizes sample carryover

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger)
Needle Gauge 22 G
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.02 in.
Diameter (Metric) Outer Needle 0.71 mm
For Use With (Application) GC autosampler injections
Length (English) Needle 2 in.
Product Type S-Line Syringe
Max. Pressure 1000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 68°F
Model 1725 N
Needle Point Number 3
Min. Temperature (Metric) 20°C
Quantity Ea.
Volume (Metric) 250 μL
Length (Metric) Needle 51 mm
Needle Point Style Blunt
Connection Type Cemented
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.