Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Gastight™ Syringe, 1800 Series, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
10 μL
100 μL
25 μL
250 μL
50 μL
Connection Type:
Cemented
Removable
Description
- Ideal for corrosive, radioactive, or sterile materials
- Removable handle minimizes heat transfer from hand to sample, making the syringe easy to hold
- Accurate and reproducible to ± 1%
- Field repairable

Specifications
Specifications
Accuracy | ± 1% |
Autoclavable | Not Autoclavable |
Material | Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip) |
Needle Gauge | 22s G |
Diameter (English) Inner Needle | 0.0059 in. |
Diameter (Metric) Inner Needle | 0.15 mm |
Diameter (English) Outer Needle | 0.0283 in. |
Diameter (Metric) Outer Needle | 0.72 mm |
Length (English) Needle | 2 in. |
Product Type | Gastight™ Syringe |
Show More |
GASTIGHT is a registered trademark of Hamilton Co.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction