Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Gastight™ Waters WISP Autosampler Syringes

Catalog No. p-4117420
Click to view available options
Volume (Metric):
250 μL
Max. Pressure:
500 psi
Model:
1725C

Designed for use with Waters WISP HPLC autosamplers

Tight fit plunger tip wipes the syringe barrel interior free of sample. This feature is useful with heterogeneous samples as it reduces chances that a deposit will occur and cause plunger to freeze.

  • For dispensing both liquids and gases
  • Precision-machined PTFE plunger tip creates leak-free seal; with the tight fit, the tip essentially wipes the interior of the syringe barrel free of sample
  • Have Cheminert (CX) termination and are designed to fit directly into the instrumentation removing the need for a needle

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.091 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 2.3 mm
Diameter (Metric) Outer 7.75 mm
Product Type Gastight Syringe
Max. Pressure 500 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1725C
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 250 μL
For Use With (Equipment) Waters WISP HPLC Autosamplers
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.