Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ GC Septa

Catalog No. p-4313766 Shop All Hamilton Company Products
Change view
Click to view available options
Diameter (English) Outer:
0.25 in.
0.39 in.
0.43 in.
0.5 in.
Material:
PTFE/Silicone Rubber
Silicone Rubber
Temperature (English) Max.:
392°F
413.6°F
Thickness (English):
0.125 in.
0.15 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer Material Temperature (English) Max. Thickness (English)
14-821-1M 0.39 in. PTFE/Silicone Rubber 413.6°F 0.125 in.
14-821-1P 0.43 in. PTFE/Silicone Rubber 413.6°F 0.125 in.
14-821-2A 0.25 in. Silicone Rubber 392°F 0.15 in.
14-821-29C 0.5 in. Silicone Rubber 392°F 0.15 in.
14-821-2M 0.43 in. Silicone Rubber 392°F 0.15 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14-821-1M Supplier Hamilton™ Supplier No. 75805
Only null left
Add to Cart
Add to Cart

Three Layer Septa for operating temperatures up to 200° C

  • Preconditioned silicone rubber septa, 3.81mm (0.15 in.) thick
  • Average life: 100 injections with a 26s gauge needle
  • Maximum operating temperature: 200°C
  • 12 per package
High Temperature Septa for operating temperatures up to 212°
  • Preconditioned PTFE/silicone rubber, 3.175mm (0.125 inch) thick
  • Average Life: 100 injections with a 26s gauge needle
  • Maximum operating temperature is 212°
  • 12 per package

Specifications

Type Septum
Material PTFE/Silicone Rubber
Temperature (English) Max. 413.6°F
Diameter (Metric) Outer 1 cm
Thickness (English) 0.125 in.
For Use With (Application) GC
Diameter (English) Outer 0.39 in.
Temperature (Metric) Max 212°C
Quantity 12/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.