Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ HxSil C8 Guard Cartridge Kit

Catalog No. p-4186846 Shop All Hamilton Company Products
Click to view available options
Column Capacity:
57 μL
80 μL
Particle Size:
10 μm
12 to 20 μm
Material:
Stainless Steel
Titanium
pH:
1 to 13
2 to 7.5

Stainless steel and PEEK guard columns help protect your investment

  • Guard columns remove particulate contaminants and highly adsorptive compounds from samples
  • Modular and cartridge replacement is easy and tool free
  • Holders are available in stainless steel and PEEK materials, both designs optimized to reduce dead volume and prevent extra column band broadening
  • Holders for the cartridges are reusable indefinitely

Kit contains 1 holder and 2 cartridges

Recommended for use with virtually all solvents except high concentrations of Sodium Chloride

Specifications

pH 1 to 13
Particle Size 12 to 20 μm
Length (Metric) 8 mm
Max. Pressure 5000 psi
Column Capacity 57 μL
Diameter (Metric) Inner 3 mm
Material Titanium
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.