Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Kel-F Hub Sharp Non-Coring Needles (Luer Lock)
Shop All Hamilton Company Products
Click to view available options
Needle Gauge:
10 G
12 G
14 G
16 G
18 G
20 G
21 G
22 G
22s G
23 G
25 G
25s G
26 G
26s G
27 G
30 G
31 G
Needle Point Style:
2, Tapered Point
Sharp, Bevel, Curved
Tapered
Diameter (English) Inner:
0.005 in.
0.006 in.
0.008 in.
0.01 in.
0.013 in.
0.016 in.
0.02 in.
0.033 in.
0.046 in.
0.062 in.
0.085 in.
0.105 in.
Diameter (English) Outer:
0.01 in.
0.012 in.
0.016 in.
0.018 in.
0.025 in.
0.028 in.
0.032 in.
0.035 in.
0.05 in.
0.062 in.
0.064 in.
0.08 in.
0.1 in.
Description
Kel-F Hub Compatible Syringe Terminations
- Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
- PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. The version with slots is used during the attachment to some instruments but does not effect the connection to needles. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 31-10
Six needles per pack.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Stainless Steel |
| Needle Gauge | 14 G |
| Diameter (English) Inner | 0.062 in. |
| Diameter (English) Outer | 0.062 in. |
| Diameter (Metric) Inner | 1.6 mm |
| Diameter (Metric) Outer | 2.11 mm |
| Length (English) Needle | 2 in. |
| Product Type | Kel-F Hub Needle |
| Needle Point Style | Sharp, Bevel, Curved |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction