Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Kel-F Hub Sharp Non-Coring Needles (Luer Lock)

Catalog No. 14815438
Click to view available options
Needle Gauge:
10 G
12 G
14 G
16 G
18 G
20 G
21 G
22 G
22s G
23 G
25 G
25s G
26 G
26s G
27 G
30 G
31 G
Needle Point Style:
2, Tapered Point
Sharp, Bevel, Curved
Tapered
Diameter (English) Inner:
0.005 in.
0.006 in.
0.008 in.
0.01 in.
0.013 in.
0.016 in.
0.02 in.
0.033 in.
0.046 in.
0.062 in.
0.085 in.
0.105 in.
Diameter (English) Outer:
0.01 in.
0.012 in.
0.016 in.
0.018 in.
0.025 in.
0.028 in.
0.032 in.
0.035 in.
0.05 in.
0.062 in.
0.064 in.
0.08 in.
0.1 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Kel-F hub (KF) needles can be used with Luer Tip (LT) and PTFE Luer Lock (TLL) syringes and connectors. Standard needle length is 2 in. (51 mm). Custom lengths and point styles are available.

Kel-F Hub Compatible Syringe Terminations

  • Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. The version with slots is used during the attachment to some instruments but does not effect the connection to needles. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
Needle Point Styles
  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 31-10

Six needles per pack.

Specifications

Autoclavable Not Autoclavable
Material Stainless Steel
Needle Gauge 10 G
Diameter (English) Inner 0.105 in.
Diameter (English) Outer 0.1 in.
Diameter (Metric) Inner 2.69 mm
Diameter (Metric) Outer 3.4 mm
Length (English) Needle 2 in.
Product Type Kel-F Hub Needle
Needle Point Style Sharp, Bevel, Curved
For Use With (Equipment) Luer-tip and PTFE Luer-lock Syringes and Connectors
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.