Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Kel-F Hub Side Port Needles (Luer Lock)
Shop All Hamilton Company Products
Click to view available options
Needle Gauge:
10 G
14 G
15 G
16 G
17 G
18 G
19 G
20 G
21 G
22 G
22s G
23 G
25 G
26s G
Description
Kel-F Hub Compatible Syringe Terminations
- Luer Tip (LT)- The needles are removable and fit over a ground glass hub which is tapered in the shape of a male luer. The LT termination will accept most hypodermic needles but was designed specifically for use with Hamilton Kel-F needles. This termination increases the dead volume in the syringe, which may not be appropriate for some applications. Autoclavable when disassembled.
- PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
Six needles per pack.
Specifications
Specifications
| Material | Nickel-plated Brass (Hub) |
| Needle Gauge | 22 G |
| Diameter (English) Inner | 0.016 in. |
| Diameter (English) Outer | 0.02 in. |
| Diameter (Metric) Inner | 0.41 mm |
| Diameter (Metric) Outer | 0.72 mm |
| Length (English) Needle | 2 in. |
| Product Type | Kel-F Hub Needle |
| Length (Metric) Needle | 51 mm |
| Needle Point Style | Cone |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction