Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Large Hub Removable Needles (250μL - 10mL Syringes)
Shop All Hamilton Company Products
Click to view available options
Needle Gauge:
22 G
22s G
26 G
26s G
Needle Point Style:
Blunt
Cone
Sharp, Bevel, Curved
Diameter (English) Inner:
0.0051 in.
0.0059 in.
0.01 in.
0.016 in.
Diameter (English) Outer:
0.018 in.
0.028 in.
Description
Large Hub Removable Needle Compatible Syringe Terminations
- Removable Needle (RN)- The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.
- Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 26-22
- Point Style 3 - Blunt needle point for use with HPLC injection valves and for sample pipetting. Available gauges: 26-22.
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-22
Six needles per pack.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Stainless Steel (Hub) |
| Needle Gauge | 22 G |
| Diameter (English) Inner | 0.016 in. |
| Diameter (English) Outer | 0.028 in. |
| Diameter (Metric) Inner | 0.41 mm |
| Diameter (Metric) Outer | 0.72 mm |
| Length (English) Needle | 2 in. |
| Product Type | Replacement Syringe Needle |
| Length (Metric) Needle | 51 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction