Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Metal Hub Blunt Point Needles (Luer Lock)
Shop All Hamilton Company Products
Click to view available options
Needle Gauge:
10 G
11 G
12 G
13 G
14 G
15 G
16 G
17 G
18 G
19 G
20 G
21 G
22 G
22s G
23 G
24 G
25 G
26 G
26s G
27 G
28 G
29 G
30 G
31 G
32 G
33 G
Description
Can be used with TLL syringes and LT or TLL connectors.
- Made of 304 Stainless Steel
- Standard needle length is 51mm (2 in.)
- Available in convenient six packs
- Custom needle lengths and point styles are available
- Needles are available from 10 to 33 ga
Specifications
Specifications
Autoclavable | Autoclavable |
Material | Nickel-plated Brass (Hub), Stainless Steel |
Needle Gauge | 14 G |
Diameter (English) Inner | 0.062 in. |
Diameter (English) Outer | 0.062 in. |
Diameter (Metric) Inner | 1.6 mm |
Diameter (Metric) Outer | 2.11 mm |
Length (English) Needle | 2 in. |
Product Type | Needle |
Needle Point Style | Blunt |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction