Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Metal Hub Sharp Non-Coring Needles (Luer Lock)

Catalog No. 14815406 Shop All Hamilton Company Products
Click to view available options
Needle Gauge:
10 G
11 G
12 G
13 G
14 G
15 G
16 G
17 G
18 G
19 G
20 G
21 G
22 G
22s G
23 G
24 G
25 G
25s G
26 G
28 G
29 G
30 G
31 G
32 G
33 G
For Use With (Equipment):
LT and TLL Syringes and Connectors
PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors
TLL Syringes and LT or TLL Connectors
Autoclavable:
Autoclavable
Not Autoclavable
This item is not returnable. View return policy
This item is not returnable. View return policy

Metal hub (nickel plated brass) needles can be used with TLL syringes and LT or TLL connectors. Needles are 304 stainless steel (sst.). Standard needle length is 2 in. (51mm). Custom needle lengths and point styles are available.

Metal Hub Compatible Syringe Terminations

  • PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
  • Needle Point Styles
    • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 33-10
    /li>

    Six needles per pack.

    Specifications

    Autoclavable Autoclavable
    Material Nickel-plated Brass (Hub), Stainless Steel
    Needle Gauge 16 G
    Diameter (English) Inner 0.046 in.
    Diameter (English) Outer 0.064 in.
    Diameter (Metric) Inner 1.19 mm
    Diameter (Metric) Outer 1.65 mm
    Length (English) Needle 2 in.
    Product Type Replacement Needle
    Needle Point Style Sharp, Bevel, Curved
    For Use With (Equipment) PTFE Luer-lock Syringes and Luer-tip or PTFE Luer-lock Connectors
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.