Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Metal Hub Side Port Needles (Luer Lock)
Shop All Hamilton Company Products
Click to view available options
Needle Gauge:
11 G
12 G
13 G
14 G
15 G
16 G
17 G
18 G
19 G
20 G
21 G
22 G
22s G
23 G
24 G
25 G
26 G
26s G
Description
Metal Hub Compatible Syringe Terminations
- PTFE Luer Lock (TLL)- This termination has a PTFE, male Luer taper with nickelplated brass locking hub for use with Kel-F needles, metal hub needles, and universal connectors. Also, the TLL is used with Hamilton diluters/dispensers, OEM applications, and manual operations. Autoclavable when disassembled, except on 25 mL and greater syringes. Repeated autoclaving will shorten syringe life.
- Point Style 5 - Conical needle with side port for penetration of septa, thin-gauged vinyls and plastics without coring. Available gauges: 26-10
Six needles per pack.
Specifications
Specifications
Autoclavable | Autoclavable |
Material | Nickel-plated Brass (Hub), Stainless Steel |
Needle Gauge | 26s G |
Diameter (English) Inner | 0.0051 in. |
Diameter (English) Outer | 0.018 in. |
Diameter (Metric) Inner | 0.13 mm |
Diameter (Metric) Outer | 0.47 mm |
Length (English) Needle | 2 in. |
Product Type | Replacement Needle |
Needle Point Style | Cone with Side Port |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction