Hamilton™ Microliter™ and Gastight™ Agilent 7673, 7683, 7693 and 6850 ALS GC Syringes: Model 7000.5

Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

Manufacturer: Hamilton™ 86274

 View more versions of this product

Catalog No. 14-813-148

  Check Availability
Add to Cart

    Specifications

    Needle Point Number AS
    Diameter (English) Inner Barrel 0.049 in.
    Diameter (Metric) Inner Barrel 1.24mm
    Max. Pressure 6000psi
    Model 7000.5 KH
    Temperature Range (English) 50° to 239°F
    Gauge 26s ga
    Quantity Each
    Needle Point Style Cone
    Length (English) 1.7 in.
    Diameter (English) Inner Needle 0.005 in.
    Connection Type Removable
    Diameter (English) Outer Barrel 0.26 in.
    Diameter (English) Outer Needle 0.019 in.
    Diameter (Metric) Outer Barrel 6.6mm
    Diameter (Metric) Inner Needle 0.13mm
    Diameter (Metric) Outer Needle 0.483mm
    For Use With (Equipment) Agilent 7673, 7683, 6850 automatic liquid sampler, gas chromatography autosamplers
    Length (English) Needle 1.71 in.
    Material (Barrel) Borosilicate Glass
    Length (Metric) Needle 43.4cm
    Material (Plunger) Stainless Steel
    Type Microliter™ Syringe
    Temperature Range (Metric) 10° to 155°C
    Volume (Metric) 5μL
    Length (Metric) 43mm
    Capacity (Metric) 5μL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit