Hamilton™ Microliter™ and Gastight™ Agilent 7673, 7683, 7693 and 6850 ALS GC Syringes: Model 7001

Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

Manufacturer: Hamilton™ 80175

 View more versions of this product

Catalog No. 14-813-131

  Check Availability
Add to Cart

    Specifications

    Needle Point Style Cone
    Diameter (English) Inner Needle 0.005 in.
    Diameter (English) Inner Barrel 0.049 in.
    Diameter (English) Outer Barrel 0.26 in.
    Diameter (English) Outer Needle 0.0187 in.
    Diameter (Metric) Outer Barrel 6.6mm
    Diameter (Metric) Inner Barrel 1.24mm
    Length (English) Needle 1.71 in.
    Max. Pressure 6000psi
    Material (Barrel) Borosilicate Glass
    Material (Plunger) Stainless Steel
    Gauge 26s ga
    Capacity (Metric) 1μL
    Needle Point Number AS
    Length (English) 1.7 in.
    Connection Type Removable
    Diameter (Metric) Inner Needle 0.13mm
    Diameter (Metric) Outer Needle 0.47mm
    For Use With (Equipment) Agilent 7673, 7683, 6850 automatic liquid sampler, gas chromatography autosamplers
    Length (Metric) Needle 43.4cm
    Model 7001
    Type Microliter™ Syringe
    Temperature Range (English) 50-239°F
    Temperature Range (Metric) 10-155°C
    Volume (Metric) 1μL
    Quantity Each
    Length (Metric) 43mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit