Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Microliter™ and Gastight™ Waters U6K HPLC Injection Valve Syringes

Catalog No. 14815695 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
Max. Pressure:
1000 psi
2000 psi
500 psi
Model:
801
1705
1710
1725
1802
1805
1825
Product Type:
Gastight Syringe
Microliter Syringe
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Max. Pressure Model Product Type
14-815-695 250 μL 500 psi 1825 Gastight Syringe
14-815-101 250 μL 1000 psi 1725 Gastight Syringe
14-815-300 10 μL 2000 psi 801 Microliter Syringe
14-815-38 50 μL 1000 psi 1705 Gastight Syringe
14-815-84 100 μL 1000 psi 1710 Gastight Syringe
14-815-694 50 μL 1000 psi 1805 Gastight Syringe
14-815-693 25 μL 1000 psi 1802 Gastight Syringe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14-815-695 Supplier Hamilton™ Supplier No. 84989
Only null left
Add to Cart
Add to Cart

Designed for use in Waters U6K HPLC injection valves.

Syringes in this category are either Microliter 800 series or Gastight 1700 and 1800 series syringes.

  • Microliter syringes have stainless steel plungers that are hand fitted to glass barrels and are designed for liquid sampling
  • Gastight syringes have PTFE plunger tips that create tight connection between syringe barrel and plunger allowing for liquid or gas sampling
  • Blunt needle point style: 3
  • Syringe termination: removable needle (RN)
Removable Needle (RN) Syringe Termination
  • Allows needles to seat at zero graduation mark of syringe
  • Users can select needle gauge, length, and point style to optimize syringe for custom applications
  • Allows for removable needle without increasing dead volume of syringe and can be used when there is risk of needle clogging
  • Autoclavable when disassembled
  • Repeated autoclaving will shorten syringe life.

Specifications

Autoclavable Autoclavable
Certifications/Compliance ISO 9001:2008, FDA
Material Stainless Steel, Borosilicate Glass, PTFE
Needle Gauge 25s G
Diameter (English) Inner 0.091 in.
Diameter (English) Inner Needle 0.007 in.
Diameter (Metric) Inner Needle 0.018 cm
Diameter (English) Outer Needle 0.02 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 2.30 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.051 cm
Length (English) 1.97 in.
Length (Metric) 5 cm
Product Type Gastight Syringe
Max. Pressure 500 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Model 1825
Quantity 1 Pack
Volume (Metric) 250 μL
Needle Point Style 3
For Use With (Equipment) Waters U6 K HPLC Injection Valves
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.