Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Microliter™ PerkinElmer AutoSystem and Clarus 500 GC Autosampler Syringes

Catalog No. p-4117426 Shop All Hamilton Company Products
Click to view available options
Diameter (English) Inner Needle:
0.0065 in.
0.0183 in.
Diameter (English) Outer Needle:
0.018 in.
0.025 in.

Designed for use with Perkin Elmer Autosystem and Clarus 500 gas chromatography (GC) autosamplers

  • Microliter syringe with a stainless steel plunger that is hand-fitted to the glass barrel and is designed for liquid sampling. Syringe has a cemented needle (N) termination. Available in 5 μL volume.
  • Blunt needle point for use with HPLC injection valves and for sample pipetting
  • Termination: cemented needle (N)
Cemented needle (N) syringe termination
  • For low volume syringes
  • Needles are cemented into glass syringe barrel at point corresponding to zero graduation mark
  • Dead volume is limited to internal volume of needle
  • Not autoclavable
  • Needle gauge determined by syringe volume and is not user-selectable

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Description 0.63 gauge
Diameter (English) Inner 0.014 in.
Diameter (English) Inner Needle 0.0183 in.
Diameter (Metric) Inner Needle 0.46 mm
Diameter (English) Outer Needle 0.025 in.
Diameter (English) Outer 0.26 in.
Diameter (Metric) Inner 0.343 mm
Diameter (Metric) Outer 6.6 mm
Diameter (Metric) Outer Needle 0.64 mm
Length (English) 2.75 in.
Length (English) Needle 2.75 in.
Length (Metric) 69.9 mm
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 75 N
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 5 μL
Needle Point Style Blunt
For Use With (Equipment) PerkinElmer Autosystem and Clarus 500 GCs
Connection Type Cemented
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.