Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Microliter™ Syringe, 10 μL, Sold by MilliporeSigma™ Supelco™

Catalog No. 111009368
Click to view available options
Needle Gauge:
23s G
23s to 26s G
26s G
Needle Point Style:
Bevel
Cone
Quantity:
1 Ea.
6 Pk.

For use with Agilent/HP 7673 and 7683 Autosamplers

  • For use with liquid injection
  • Consists of a glass barrel with a hand-fitted stainless steel plunger
  • Plunger is individually fitted to its matching syringe barrel
  • The plunger is not to be used with any other syringe
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger), Stainless Steel (Tip)
Needle Gauge 26s G
Diameter (English) Inner Needle 0.005 in.
Diameter (Metric) Inner Needle 0.13 mm
Diameter (English) Outer Needle 0.0187 in.
Diameter (Metric) Outer Needle 0.47 mm
Length (English) Needle 1.71 in.
Product Type Microliter™ Syringe
Max. Pressure 2000 psig (137.9 bar)
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 701 N Agilent
Needle Point Number 1
Min. Temperature (Metric) 10°C
Quantity 6 Pk.
Volume (Metric) 10 μL
Product Line Hamilton
Length (Metric) Needle 43 mm
Needle Point Style Cone
For Use With (Equipment) Agilent/HP 7673 and 7683 Autosamplers
Connection Type Cemented
Show More Show Less

Microliter is a trademark of Hamilton Co.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.