Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Tungsten Cleaning Wires
Shop All Hamilton Company Products
Click to view available options
For Use With (Equipment):
22, 23G and Larger Needle, Syringe and Needle Cleaning Kit
22s, 25s and 28 to 30G Needle, Syringe and Needle Cleaning Kit
23s Needle, Syringe and Needle Cleaning Kit
24 to 26G Needle, Syringe and Needle Cleaning Kit
26s and 31 to 33G Needle, Syringe and Needle Cleaning Kit
27G Needle, Syringe and Needle Cleaning Kit
Description
Tungsten wires, best used with Hamilton Company Needle Cleaning Concentrate (14-819-85, 14-819-86).
Order Info
Ten wires per pack.
Specifications
Specifications
Material | Tungsten |
Length (English) | 7 in. |
Length (Metric) | 17.78 cm |
Product Type | Cleaning Wire |
For Use With (Equipment) | 23s Needle, Syringe and Needle Cleaning Kit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction