Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Hamilton™ Needles for LT and TLL Syringes, KEL-F hub (KF)

Catalog No. p-7194096 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Needle Gauge:
22 G
22s G
Needle Point Style:
2
3
Product Type:
Bevel Tip
Blunt Tip
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Needle Point Style Product Type
11-101-1339 22 G 2 Bevel Tip
11-101-1338 22 G 3 Blunt Tip
11-101-1269 22s G 3 Blunt Tip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11-101-1339 Supplier MilliporeSigma™ Supelco™ Supplier No. 21747
Only null left
Add to Cart
Add to Cart

Specifications

Material Stainless Steel (Tip)
Description Has KEL-F hub (KF)
Needle Gauge 22 G
Includes KEL-F hub (KF)
Length (English) Needle 2 in.
Product Type Bevel Tip
Quantity 6/Pk.
Length (Metric) Needle 51 mm
Needle Point Style 2
For Use With (Equipment) Hamilton LT and TLL Syringes

Hamilton is a registered trademark of Hamilton Co.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.