Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Hamilton™ Needles for RN Syringes, Cone Tip, Stainless Steel
Shop All MilliporeSigma Supelco Products
Click to view available options
Needle Gauge:
22 G
22s G
26s G
Volume (Metric):
2.5 to 100 μL
250 μL to 10 mL
Length (Metric) Needle:
51 mm
Specifications
Specifications
Material | Stainless Steel (Tip) |
Needle Gauge | 26s G |
Length (English) Needle | 2 in. |
Product Type | Cone Tip |
Quantity | 6/Pk. |
Volume (Metric) | 250 μL to 10 mL |
Length (Metric) Needle | 51 mm |
Needle Point Style | 5 |
For Use With (Equipment) | Hamilton RN Syringes |
Hamilton is a registered trademark of Hamilton Co.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction