Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Replacement Needles for Agilent 7673, 7683, 7693, and 6850 ALS GC Syringes
Shop All Hamilton Company Products
Click to view available options
Needle Gauge:
26s G
For Use With (Equipment):
Agilent 7673-7683, 6850, 7670, 7671 and 7672 ALS
Description
Needles are available in 23s gauge, 26s gauge, and 23s-26s gauge.
Six needles per pack.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Needle Gauge | 26s G |
| Length (English) Needle | 1.69 in. |
| Product Type | Replacement Needle |
| Length (Metric) Needle | 42.9 mm |
| Needle Point Style | Removable AS |
| For Use With (Equipment) | Agilent 7673-7683, 6850, 7670, 7671 and 7672 ALS |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction