Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Replacement Needles for Valco VISF-1 Injection Valve Syringes
Shop All Hamilton Company Products
Click to view available options
Needle Gauge:
22 G
22s G
Diameter (Metric) Inner:
0.15 mm
0.41 mm
Description
Available in a small hub and large hub. Small hub needles will fit on 2.5 -100οL removable needle syringes. Large hub needles will fit on removable needle syringes from 250 οL and larger. Needle has specific dimensions for the Valco valve.
Six needles per pack.
Specifications
Specifications
Autoclavable | Autoclavable |
Needle Gauge | 22 G |
Diameter (English) Inner | 0.016 in. |
Diameter (English) Outer | 0.028 in. |
Diameter (Metric) Inner | 0.41 mm |
Diameter (Metric) Outer | 0.72 mm |
Length (English) Needle | 0.75 in. |
Product Type | Replacement Syringe Needle |
Needle Point Style | Removable Square/Blunt |
For Use With (Equipment) | Valco VISF-1 Injection Valve Syringes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction