Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ SampleLock Syringe, Sold by MilliporeSigma™ Supelco™

Catalog No. 111009701 Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
1 mL
10 mL
100 μL
2.5 mL
25 mL
250 μL
5 mL
50 μL
50 mL
500 μL

Connects to either male or female luer fittings by using an adapter

  • Positive rear plunger stop eliminates sample loss and plunger blowout at high pressures (not applicable to 1705 and 1710 models)
  • Connects to either male or female luer fittings by using an adapter
  • Male and female luer and male luer lock adapters thread onto the SampleLock Valve
  • Syringe has the possibility to be compatible with many connectors and fittings
  • All adapters have a Kel-F (CTFE) fluid path, with a port diameter of 0.039 in.
  • Internal standards can be added through the valve port into the sample contained in the syringe
  • Twist valve locks the sample in the syringe
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Borosilicate Glass (Barrel), PTFE (Plunger), Stainless Steel (Tip)
Needle Gauge 22 G
Diameter (English) Inner Needle 0.0161 in.
Diameter (Metric) Inner Needle 0.41 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Gastight™ Syringe
Max. Pressure 200 psig (13.8 bar)
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1002 SL
Needle Point Number 2
Min. Temperature (Metric) 10°C
Quantity 1 Ea.
Volume (Metric) 2.5 mL
Product Line Hamilton
Length (Metric) Needle 51 mm
Needle Point Style Bevel
Connection Type Sample Lock
Show More Show Less

Hamilton is a registered trademark of Hamilton Co.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.