Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Small Hub Removable Needles (2.5 - 100μL Syringes)

Catalog No. 14824709 Shop All Hamilton Company Products
Click to view available options
Needle Gauge:
22 G
22s G
26 G
26s G
27 G
28 G
30 G
31 G
32 G
33 G
Needle Point Style:
Blunt
Cone
Sharp, Bevel, Curved
Diameter (English) Inner:
0.004 in.
0.005 in.
0.0051 in.
0.0059 in.
0.0063 in.
0.007 in.
0.01 in.
0.016 in.
Diameter (English) Outer:
0.008 in.
0.0094 in.
0.01 in.
0.012 in.
0.014 in.
0.016 in.
0.018 in.
0.019 in.
0.028 in.

Can be used with removable (RN)-style syringes that are 100μL and smaller.

  • Standard needle length is 51mm (2 in.)
  • Custom gauges, lengths and point styles are available

Specifications

Autoclavable Autoclavable
Material Stainless Steel (Hub)
Needle Gauge 28 G
Diameter (English) Inner 0.007 in.
Diameter (English) Outer 0.014 in.
Diameter (Metric) Inner 0.18 mm
Diameter (Metric) Outer 0.36 mm
For Use With (Application) Ideal when there is a risk of the needle clogging
Length (English) Needle 2 in.
Product Type Replacement Syringe Needle
Needle Point Style Blunt
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.