Learn More
Description
- Sample is contained in the needle with full plunger displacement, ensuring no dead volume
- Seal between the plunger and the needle can be tightened for high-pressure injection
- Replaceable needle/plunger kits and barrels
- Needle Length: 70mm (2.75 in.)
Specifications
Specifications
| Material | PTFE (Tip) |
| Needle Gauge | 22s G |
| Diameter (English) Inner Needle | 0.006 in. |
| Diameter (Metric) Inner Needle | 0.15 mm |
| Diameter (English) Outer Needle | 0.028 in. |
| Diameter (Metric) Outer Needle | 0.72 mm |
| For Use With (Application) | For high pressure injection |
| Length (English) Needle | 2.75 in. |
| Product Type | Hamilton Micro-Volume, Positive Displacement Syringes |
| Model | 7101 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
