Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ TLC Syringes, PTFE-Coated Tip, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco Products
Click to view available options
Volume (Metric):
10 μL
100 μL
25 μL
50 μL
Specifications
Specifications
Autoclavable | Not Autoclavable |
Material | Borosilicate Glass (Barrel), PTFE-coated Stainless Steel (Tip) |
Needle Gauge | 22s G |
Diameter (English) Inner | 0.029 in. |
Diameter (English) Inner Needle | 0.0059 in. |
Diameter (Metric) Inner Needle | 0.15 mm |
Diameter (English) Outer Needle | 0.0283 in. |
Diameter (English) Outer | 0.305 in. |
Diameter (Metric) Inner | 0.729 mm |
Diameter (Metric) Outer | 7.75 mm |
Show More |
Hamilton is a registered trademark of Hamilton Co.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction