Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Hand-Driven Van de Graaff Generator and Accessories
Shop All Eisco Products

Click to view available options
Product Type:
Spare Belt
Spare O-ring Belt
Van de Graaff Generator
Van de Graaff Kit, Winter
Description
- Apparatus consists of 7 in. (17.5 cm) metal sphere, hand-operated pulley and insulating plastic support column on base
- As generator is operated, charge builds up on metal sphere
- With sufficient charge, electrical breakdown of air surrounding sphere occurs
- Various replacement belts are available, sold separately
Specifications
Specifications
Description | Diameter: 3 in. |
Diameter (English) | 3 in. |
Thickness (Metric) | 2 mm |
For Use With (Application) | Demonstrating Electrostatic Principles |
For Use With (Equipment) | Van De Graaff Hand Crank Generator (S95974) |
Product Type | Spare O-ring Belt |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction