Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hardigg™ Single-Lid Cases
Lightweight and incredibly rugged
Specifications
| Product Type | Shipping Case |
|---|---|
| Color | Gray |
| Material | Polyethylene, Foam |
| Includes | Comfort grip handle, molded-in interlocking ribs |
| Length (English) | 34.5 in. |
| Catalog Number | Mfr. No. | Height (Metric) | Height (Metric) Interior | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (Metric) | Height (Metric) Interior | Price | Quantity & Availability | ||||
|
19-130-4040
|
Hardigg™
AL31241204G2FL |
49.2 cm | 50 cm | N/A | N/A | N/A | |||
|
19-130-4041
|
Hardigg™
AL31241204G2FLFF |
49.2 cm | 40 cm | N/A | N/A | N/A | |||
|
19-130-4038
|
Hardigg™
AL31241604G2FL |
59.4 cm | 50 cm | N/A | N/A | N/A | |||
|
19-130-4039
|
Hardigg™
AL31241604G2FLFF |
59.4 cm | 40 cm | N/A | N/A | N/A | |||
Description
Cases comply with ATA and MIL-SPEC requirements for virtually every shipping need.
- State-of-the-art polyethylene rotomolding
- Patented Hardigg Comfort Grip Handle
- Molded-in interlocking ribs for stacking strength
- Recessed hardware throughout
- Molded-in tongue-and-groove gasketed parting lines
- Positive anti-shear locks
- Uniform, molded-in color
- Gray
Order Info
Choose from two options, foam lined or foam lined and foam filled.
Specifications
| Shipping Case | |
| Polyethylene, Foam | |
| 34.5 in. | |
| 88 cm | |
| 39.6 lb. | |
| 24.3 in. | |
| 62 cm |
| Gray | |
| Comfort grip handle, molded-in interlocking ribs | |
| 31.5 in. | |
| 80 cm | |
| 27.3 in. | |
| 71 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title