Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
New Pig Haz-Mat Pillows
Shop All New Pig Corporation Products

Click to view available options
Capacity (English):
30 oz.
Size:
8 L x 8 W x 1 in. H
Weight (English):
4 lb.
7.5 lb.
Description
- Chemical-resistant — won't degrade or cause a dangerous reaction upon contact with corrosive spills
- Excellent for quickly diking and stopping the spread of chemical spills
- Absorb and retain most acids, bases and unknown liquids
- Can be incinerated after use to reduce waste
Specifications
Specifications
| Color | Pink |
| Capacity (English) | 30 oz. |
| Capacity (Metric) | 8.9 L |
| Material | Polypropylene |
| Type | Hazmat Absorbent Pillow |
| For Use With (Application) | Quickly diking and stopping the spread of chemical spills, absorbs acids, bases, corrosives |
| Includes | 2 x PIG™ hazmat pillows (PIL306) |
| Size | 8 L x 8 W x 1 in. H |
| Dimensions (L x W x H) | 8 x 8 x 1 in. (20.3 x 20.3 x 2.54 cm) |
| Length (English) | 8 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction