Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ Headspace Vial with Screw Top
Shop All MilliporeSigma Supelco Products
Click to view available options
Material:
Amber Glass
Height (Metric):
46 mm
Description
- Used in the determination of partition coefficient of ethyl acetate in water at 0°C from independent analyses of the total amount of ethyl acetate present in the vial
- Used in automatic equilibrium headspace gas chromatography and vapor phase calibration (VPC)
- Used in the analysis of volatile polar residual solvents present in pharmaceutical products, during development and optimisation of headspace SPME method by GC-MS
- Used in the isotopic analysis of 18O in the leaf water of C3 and C4 grasses, during establishing a grassland signature in veins, as it was found that grasses with different photosynthetic pathway have different interveinal differences
- Find application, in investigating metabolism by Pseudomonas fluorescens of volatile haloaliphatic hydrocarbons like 1,2-dichloroethane and 1,2-dichloropropane, which are some of the major contaminants of underground aquifers.
- These vials require a special cap with an 18 mm thread.
- The part numbers for caps that are available for these vials are SU860101(with PTFE/silicone, 1.3 mm thick), SU860102 (with PTFE/butyl, 1.6 mm thick), and SU860103 (with PTFE/silicone, 1.5 mm thick).
- These caps are made from stainless steel and are magnetic.

Specifications
Specifications
Diameter (Metric) Outer | 22.5 mm |
Material | Amber Glass |
Volume (Metric) | 10 mL |
No. per Pack | 100 |
Height (Metric) | 46 mm |
Type | Rounded Bottom (Vial Only) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction