Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Headspace Vials with Flat Top

Catalog No. p-7213864 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
10 mL
Base Style:
Rounded Bottom
Catalog No. Volume (Metric) Base Style
11-101-1811 10 mL Rounded Bottom
1 options

Catalog No. 11-101-1811

Supplier: MilliporeSigma™ Supelco™ 854180U

Only null left
Add to Cart
Add to Cart

Headspace vials with flat top and rounded bottom

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 22.5 mm
Material Clear Glass
Volume (Metric) 10 mL
No. per Pack 100
Base Style Rounded Bottom
Height (Metric) 46 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.