Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Kimtech™ M3 Pleat-Style Face Masks
GREENER_CHOICE

Catalog No. 189994775 Shop All Ansell Products
Click to view available options
Fastening Type:
Earloops
Ties
Width (Metric):
18 cm
23 cm
Width (English):
7.1 in.
9.1 in.
This item is not returnable. View return policy

Catalog No. 18-999-4775

Supplier: Kimtech™ 62466

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pleat-style mask available with earloops or soft ties. Suggested for use in ISO Class 3 and higher cleanroom environments.

  • Inner facing made of white BiCoSof™
  • Nose piece made from fully enclosed, soft, malleable aluminum
  • Outer facing made from clear polyethylene apertured film
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleanroom Face Mask
Color White
Fastening Type Ties
Material Polyethylene
Size Standard
Sterility Non-sterile
Style Pleated
Cleanroom Class Class 1 (ISO 3)
Disposable Single-use
Filter Efficiency 99.5% (PFE), 98.7% (BFE)
For Use With (Application) Semiconductor, Disk Drive, Data Storage, Integrated Circuits
Latex Free Yes
Model 62466
Pore Size 0.1 μm (PFE), 3 μm (BFE)
Series Kimtech™ M3
Width (English) 7.1 in.
Width (Metric) 18 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.