Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Heating Tape and ON/OFF Control Bundle (°C Controller)

Fisherbrand™ Heating Tape with ON/OFF Control Bundle features a durable and flexible multi-strand resistance wire heating element with fiberglass insulated outer sheath.
$603.00 - $785.50
Specifications
Accuracy | ±1% FS |
---|---|
Controller Type | ON/OFF |
Controller | Digital ON/OFF Benchtop Controller |
Design | Fiberglass insulated multi strand resistance wire heating element |
For Use With | Electrically Conductive Surfaces |
Catalog Number | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||||
11-476-257
![]() |
0.6 m | 13 mm (0.5 in.) |
Each for $603.00
|
|
|||||
11-476-258
![]() |
1.2 m | 13 mm (0.5 in.) |
Each for $647.50
|
|
|||||
11-476-259
![]() |
1.8 m | 13 mm (0.5 in.) |
Each for $660.50
|
|
|||||
11-476-260
![]() |
2.4 m | 13 mm (0.5 in.) |
Each for $693.50
|
|
|||||
11-476-261
![]() |
0.6 m | 25 mm (1 in.) |
Each for $660.50
|
|
|||||
11-476-262
![]() |
1.2 m | 25 mm (1 in.) |
Each for $683.00
|
|
|||||
11-476-263
![]() |
1.8 m | 25 mm (1 in.) |
Each for $720.00
|
|
|||||
11-476-264
![]() |
2.4 m | 25 mm (1 in.) |
Each for $734.50
|
|
|||||
11-476-265
![]() |
3.1 m | 25 mm (1 in.) |
Each for $785.50
|
|
|||||
Description
- Fiberglass Insulated Heating Tape
- Good flexibility and durability
- Rapid thermal response
- Fiberglass knitted and braided outer sheath
- Digital on/off temperature controller
- Self contained, plug and play design
- Easy programming (display in °C or °F)
- Temperature control range: 0° to 600°C or 32° to 999°F
- Compact with built in J type thermocouple
- Upper and lower limits of setpoint can be adjusted by using single key
- Hysteresis adjustable between 1 and 20°
- Exposure temperature: 0° to 50°C (32° to 122°F)
- 5 ft. (1.5m) input power cord with 120V three prong plug, NEMA 5-15 plug
- 5 ft. (1.5m) output power cord with 120V three prong receptacle, NEMA 5-15R
- 120VAC power unit, relay output rated for 10A
Warranty and Services
1-year
Specifications
±1% FS | |
Digital ON/OFF Benchtop Controller | |
Electrically Conductive Surfaces | |
120 V | |
°C Display | |
J-Type Thermocouple | |
482°C |
ON/OFF | |
Fiberglass insulated multi strand resistance wire heating element | |
5.5 x 4.25 x 1.75 in. | |
Fiberglass Insulated Heating Tape, Digital ON/OFF Temperature Controller | |
24 in. (610 mm) | |
Heater and Control Bundle | |
Surface heating applications including heating tubes, pipes, glassware, etc. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title